Shop All Line Voltage Thermostats
White-Rodgers
2 Circut Level Temp Control, Normally Open, SPST, 240VAC
Mfr # 24A06G001S1
Zoro # G0559091
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Normally Open
- Voltage 240VAC
- Watts 6000W
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 24A06G001S1
- Zoro # G0559091
- UPC # 786710420962
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Normally Open |
Voltage | 240VAC |
Watts | 6000W |
Thermostat Switch Type | SPST |
Item | 2 Circut Level Temp Control |
Description
2 Circut Level Temp Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE PARTS 18 in. 3 Blade 1/2 in. Bore Fan (5H0798020000)
- MACROMATIC Control Relay, Dual Pump Up, 120V (LCP2C100)
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14241.11 12PK)
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- JOHNSON CONTROLS 40/90F HT-CL, LINE VOLT. (T26S-18)
- White-Rodgers Thermostats