Shop All Low Voltage Thermostats
White-Rodgers
1E50N-301 24V Single Stage
Mfr # 1E50N-301
Zoro # G6406514
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color White
- Control Range 50 to 90°F
- System Switching Heat-Off or None
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1E50N-301
- Zoro # G6406514
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 4.5 in |
Width | 2.75 in |
Length (In.) | 1.47 in |
Details
Voltage | 24V AC |
Color | White |
Control Range | 50 to 90°F |
System Switching | Heat-Off or None |
Programs per Week | Non-Programmable |
Display Type | Analog |
Stages | Single Stage 1H/0C |
Includes | Wallplate (no system switch); Switched subbase Heat-Off, Thermostat, F92-0563 Temperature Locking or Limiting Kit, Wall Anchors, Instructions |
Description
1E50N-301 24V Single Stage Heat Only Snap Action Thermostat, System Switch-Heat, Off-Fan Switch, None, Includes Temperature Locking Kit, (Mercury Free) 50-90F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Slide Glass (172Mm X 288Mm) 1 (3R5019G07)
- MR. HEATER Propane Hose/Regulator Assembly, 12 ft. (F273072)
- WHITE-RODGERS Center, Fan Control (90 112S1)
- RANCO Heat Pump Reversing Valve, 3/8x5/8 In (V2-410060-470)
- WHITE-RODGERS Classic 80 Series Thermostats, 2 H 1 C, Hardwired, 20/30VAC (01F89 211S1)
- WHITE-RODGERS 80 Series Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC (1F83H-21NP)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01F78 151S1)
- WHITE-RODGERS 1E30N-910 24V/Millivolt 2 Wire (1E30N-910)
- WHITE-RODGERS 7 Day Programmable, Geofencing or Non-Programmable Programs, Hardwire, 24V AC (1F95U-42WF)
- WHITE-RODGERS 1F80-0261 24V/Millivolt Single (1F80-0261)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-001)
- White-Rodgers Low Voltage Thermostats