Shop All Furnace and Heater Parts
White-Rodgers
16E09-101 Spdt 24/120/208/240
Mfr # 16E09-101
Zoro # G6939923
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24, 120, 208, 240V AC
- Height 6.73 in
- Width 2.8 in
- Length 2.54 in
- Depth 2.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 16E09-101
- Zoro # G6939923
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 6.73 in |
Width | 2.8 in |
Length | 2.54 in |
Depth | 2.57 in |
Details
Voltage | 24, 120, 208, 240V AC |
Description
16E09-101 Spdt 24/120/208/240 Vac Single Stage Electronic Temperature Control For Refrigeration Or Hydronic Heating With Alarm Contacts, Includes 7-1/2' Sensor Leads, -40/220F, 1-30F Differential
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze (41301-40)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted (HEA-21531)
- VULCAN Spa/Hot Tub Heater, 11-1/2 In, 120/240V (STX060US)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- WHITE-RODGERS G01A-502 750Mv Powerpile (G01A-502)
- WHITE-RODGERS 21V51D-751 Two-Stage Hsi (21V51D-751)
- WHITE-RODGERS 50A66-743 Single Stage Hot (50A66-743)
- WHITE-RODGERS 90-244 2 Pole 24V 30 Amp (90-244)
- WHITE-RODGERS 1F83C-11Pr 80 Series Clear (1F83C-11PR)
- WHITE-RODGERS F825-0338 Prefilter For Sst-2000 (F825-0338)
- HONEYWELL Ythx9421R5085Ww All New White (YTHX9421R5)
- White-Rodgers Furnace and Heater Parts