Shop All Temperature Controllers
White-Rodgers
1687-9 Temp Control Spdt
Mfr # 1687-9
Zoro # G7038508
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function SPDT
- Temp. Range -30 to 90°F
- Amps 7.4 FLA at 120V AC; 3.7 FLA at 240V AC
- Height 5.375 in
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1687-9
- Zoro # G7038508
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Height | 5.375 in |
Length | 2.5 in |
Width | 2.312 in |
Details
Switch Function | SPDT |
Temp. Range | -30 to 90°F |
Amps | 7.4 FLA at 120V AC; 3.7 FLA at 240V AC |
Description
1687-9 Temp Control Spdt -30/+90 8Ft Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1)
- SIEMENS Push Button operator, 30 mm, Red (52PM9V2)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- OMRON Process Control Board (E53-C3)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- HONEYWELL Vczmr6100 1" Female Ips (VCZMR6100)
- TEMPCO Temp Ctrl, 90-250VAC, 1/16Din, (2)2AOutput (TEC18002)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC03002)
- FIELD CONTROLS 8Mg1 8" Draft Regulator Double (8MGI)
- White-Rodgers Programmable Logic Controls (PLC)