Shop All Line Voltage Thermostats
White-Rodgers
1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC
Mfr # 16 09 105S1
Zoro # G0559085
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120/240VAC
- Differential 3.5 Degrees to 40 Degrees F Adjustable
- Control Range -30 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 16 09 105S1
- Zoro # G0559085
- UPC # 786710004100
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Close on Rise |
Voltage | 120/240VAC |
Differential | 3.5 Degrees to 40 Degrees F Adjustable |
Item | 1609-105 Refrigeration Temp Control |
Control Range | -30 Degrees to 90 Degrees F |
Description
1609-105 Refrigeration Temp Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO A200 Blower, 115V, Sp.1 (A200)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2008/U)
- TOUGH GUY Ice Machine Cleaner, 16 oz., Clear (11U478)
- TRUE AIRE Floor Register 10X2 Brn (C150MB 02X10)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS Line Voltage Thermostat, Open on Rise, Vertical, SPST, 120/240VAC (01E65 144)
- WHITE-RODGERS Bimetal Disc Thermostat, 315-335F, Open on Rise, SPST, 120/240VAC (3L11-325)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 277VAC (2E816)
- White-Rodgers Line Voltage Thermostats