Shop All Line Voltage Thermostats
White-Rodgers
151-6 Line Voltage Cooling
Mfr # 151-6
Zoro # G6958342
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Action SPST Close on Rise
- Voltage Line Voltage
- Differential Fixed 2°F
- Color Grey
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 151-6
- Zoro # G6958342
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Length | 2.5 in |
Width | 2.75 in |
Height | 6 in |
Dimensions | 6.00 in H X 2.75 in W X 2.50 in D |
Details
Switch Action | SPST Close on Rise |
Voltage | Line Voltage |
Differential | Fixed 2°F |
Color | Grey |
Temp. Range | 55 to 95°F |
Standards | U.L. listed and C.S.A. certified |
Amps | 16 FLA at 120V AC, 8 FLA at 240V AC |
Description
151-6 Line Voltage Cooling Only, Spst, Close On Rise Thermostat, Fixed 2 Differential, 55 To 95 Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2C9)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK8)
- EVERPURE Replacement Cartridge -4Cb5 For - Part# Ev9617-16 (EV9617-16)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Open on Rise, SPST, 120/240VAC (3L11-140)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-42C)
- White-Rodgers Line Voltage Thermostats