Shop All Zone Valves and Accessories
White-Rodgers
1361-104 24V 1-1/4" 2-Wire Zone
Mfr # 1361-104
Zoro # G6027148
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Connection Size 1-1/4 in. Tubing (I.D.)
- Height 6.25 in
- Width 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1361-104
- Zoro # G6027148
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1-1/4 in. Tubing (I.D.) |
Height | 6.25 in |
Width | 4.625 in |
Details
Voltage | 24V AC |
Description
1361-104 24V 1-1/4" 2-Wire Zone Valve With End Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 2" (118-701-006)
- AIR HANDLER 16x22-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B995)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Smooth, Plastic (STR-ERFG-BK)
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L (GR60SPBGP10GA26)
- WHITE-RODGERS 1311-104 1-1/4" 24V 3-Wire Zone (1311-104)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 103S1)
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- WHITE-RODGERS F19-0181 24 Vac Power Head (F19-0181)
- WHITE-RODGERS 1311-103 1" 24V 3-Wire Zone (1311-103)
- BELIMO ZONE VALVE, 1/2 in. , =%, 5/50 (Z2050QPT-D)
- White-Rodgers Zone Valves and Accessories