Shop All Zone Valves and Accessories
White-Rodgers
1311-104 1-1/4" 24V 3-Wire Zone
Mfr # 1311-104
Zoro # G6028505
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Connection Size 1-1/4 in. Tubing (I.D.)
- Width 4.625 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1311-104
- Zoro # G6028505
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1-1/4 in. Tubing (I.D.) |
Width | 4.625 in |
Height | 6.25 in |
Details
Voltage | 24V AC |
Description
1311-104 1-1/4" 24V 3-Wire Zone Valve 2-Way With End Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Blue Magnet Tester for Valve s (018F0091)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 8in dia (8"MG1)
- GOODMAN 20261708 Igniter (20261708)
- CARRIER Transformer, 460V Primary, 24V sec. (HT01BD702)
- WHITE-RODGERS 1361-102 3/4" 24V 2-Wire Zone (1361-102)
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- WHITE-RODGERS 1311-102 3/4" 24V 3-Wire Zone (1311-102)
- WHITE-RODGERS 1361-104 24V 1-1/4" 2-Wire Zone (1361-104)
- WHITE-RODGERS F84-0434 1" Zone Valve Stem (F84-0434)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- White-Rodgers Zone Valves and Accessories