Shop All Zone Valves and Accessories
White-Rodgers
1311-103 1" 24V 3-Wire Zone
Mfr # 1311-103
Zoro # G6026037
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Connection Size 1 in. Tubing (I.D.)
- Width 4.625 in
- Height 5.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1311-103
- Zoro # G6026037
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 in. Tubing (I.D.) |
Width | 4.625 in |
Height | 5.875 in |
Details
Voltage | 24V AC |
Description
1311-103 1" 24V 3-Wire Zone Valve 2-Way With End Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (AWH4404F)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- PAMLICO AIR 10 in. W X 10 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011010)
- TPI INDUSTRIAL Fan Head 24" Oscillating, 120VAC (ACH 24)
- WHITE-RODGERS 1311-104 1-1/4" 24V 3-Wire Zone (1311-104)
- WHITE-RODGERS F84-0434 1" Zone Valve Stem (F84-0434)
- WHITE-RODGERS 1361-104 24V 1-1/4" 2-Wire Zone (1361-104)
- WHITE-RODGERS F19-0181 24 Vac Power Head (F19-0181)
- WHITE-RODGERS F19-0097 24V 3-Wire Zone Valve (F19-0097)
- WHITE-RODGERS F19-0190 24V Zone Valve Motor (F19-0190)
- BELIMO Zone Valve Actuator 120V N/C (ZONE120NC)
- White-Rodgers Zone Valves and Accessories