Shop All Pilot and Ignitor Components
White-Rodgers
120V AC, 6.896 in L., Integrated Furnace Control, Control, Wiring Accessories, Instructions
Mfr # 50A55-843
Zoro # G904949747
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.896 in
- Type Integrated Furnace Control
- Voltage 120V AC
- Includes Control, Wiring Accessories, Instructions
- Width (In.) 4.666 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 50A55-843
- Zoro # G904949747
- UPC # 786710100437
- Country of Origin China
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 6.896 in |
Width (In.) | 4.666 in |
Height (In.) | 1.255 in |
Details
Type | Integrated Furnace Control |
Voltage | 120V AC |
Includes | Control, Wiring Accessories, Instructions |
Temperature Range | -40 to 175°F |
Electrical Connections | Thermostat Inputs R,C,W,Y,G |
Description
White-rodgers universal silicon carbide integrated ignition control 50a55-843 30 second pre-purge. Includes flash code diagnostics. Fused to protect low voltage system transformers. Adjustable blower relay. Replaces most trane, york, icp, and armana white-rodgers models 50a65-120, -143, -288, -474, -475. 80v silicon nitride ignitor applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 38.96 in. Plastic Drain Pan (PAN1999)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0656-0300-0001)
- LINCOLN Pan Stop (369226)
- FRIGIDAIRE Door Bin (240323001)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A357S1)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-370)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-373)
- WHITE-RODGERS 767A-374 Hot Surface Ignitor (767A-374)
- WHITE-RODGERS 50A55-843 Universal Intergrated (50A55-843)
- WHITE-RODGERS 101934F32 General Controls 750 (101934F32)
- A.O. SMITH 9004606205 Kit Igniter Assy (9004606205)
- White-Rodgers Pilot and Ignitor Components