Shop All DC Power Solenoids
White-Rodgers
12 Vdc Solenoid Wr 586-902
Mfr # 586 902S1
Zoro # G3156006
original price:
$98.65
13% off
new price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 12 V DC
- Amps 200
- Contact Form SPST-NO
- Duty Cycle Continuous
- Coil Termination #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 586 902S1
- Zoro # G3156006
- Country of Origin Mexico
- Category DC Power Solenoids
Details
Item | DC Power Solenoid |
Coil Voltage DC | 12 V DC |
Amps | 200 |
Contact Form | SPST-NO |
Duty Cycle | Continuous |
Coil Termination | #10-32 |
Mounting Base | Standard Bracket |
Contact Material | Silver Cadmium Oxide |
Contact Termination | 5/16 in-24 |
Series | 586 |
Includes | Hardware |
Enclosure | Water Resistant |
Coil Type | Isolated |
Resistance Properties | Water Resistant |
Coil Voltage | 12 V DC |
Current Rating | 200 A |
Description
DC Power Solenoid, Current Rating 200 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Series 586, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Cadmium Oxide, Includes Hardware, Mounting Base Standard Bracket, Resistance Properties Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 3 feet long, hinged cover, N1 paint, NEMA 1 (LDB83)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 314111S1)
- WHITE-RODGERS 586-114111 Solenoid, Spno, 24 (586-114111)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (124 305111S1)
- WHITE-RODGERS Contactor (586-320111)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 114111S1)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- White-Rodgers DC Power Solenoids