Shop All Furnace and Heater Parts
White-Rodgers
11D18-1 Immersion Hot Water
Mfr # 11D18-1
Zoro # G7036986
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.375 in
- Length 2.5625 in
- Standards U.L. listed and C.S.A. approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 11D18-1
- Zoro # G7036986
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 5.375 in |
Length | 2.5625 in |
Details
Standards | U.L. listed and C.S.A. approved |
Description
11D18-1 Immersion Hot Water Control 100-240F Replaces 11D18-17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Heat Pump Reversing Valve, 7/8x1-1/8 In (V10-418140-170)
- DAYTON Motor (VED80U2901.1G)
- AMERI-VENT Pipe Section, 6" Dia., 2 ft. L (6E24)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4C557)
- WHITE-RODGERS 90-T40F3 40Va, 50/60 Hz, (90-T40F3)
- WHITE-RODGERS 70-111224 Solenoid Spno, 12 Vdc (70-111224)
- WHITE-RODGERS 3098-156 Plug-In Mercury Flame (3098-156)
- WHITE-RODGERS 1F83H-21Np 80 Series Clear (1F83H-21NP)
- WHITE-RODGERS 1F83C-11Pr 80 Series Clear (1F83C-11PR)
- WHITE-RODGERS 50A65-843 Universal Silicon (50A65-843)
- SPENCE Diaphragm, for D - Pilot (04-01623-00)
- White-Rodgers Furnace and Heater Parts