Shop All Bar Soap
White Marble
Wrapped Deodorant Bar Soap, .75oz, PK1000
Mfr # DIA 00184
Zoro # G5431469
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Bar
- Application Body; Hand
- Size # 3/4
- Hygiene Properties Deodorizing
- Fragrance Pleasant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White Marble
- MFR # DIA 00184
- Zoro # G5431469
- UPC # 816093010723
- Country of Origin Multiple
- Category Bar Soap
Dimensions
Size | # 3/4 |
Details
Item | Bar,Hand Soap,PK1000 |
Hygiene Form | Bar |
Application | Body; Hand |
Hygiene Properties | Deodorizing |
Fragrance | Pleasant |
Description
Hand Soap, Hygiene Form Bar, Hygiene Properties Deodorizing, Hand Soap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURGON & BALL Hip Trug Navy 3Qt (GKN/LGTRUGNAVY)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box (FAE-3011)
- MEDIQUE Addaprin Pain Relief (1625314)
- SUN+SOL Conditioner, 300PK (HA-SUN-002A)
- WHITE MARBLE Bar Soap, Fresh, 2-1/2, PK200 (DW00197)
- WHITE MARBLE Wrapped Basics Bar Soap, .75oz, PK1000 (DIA 06009)
- WHITE MARBLE Bar Soap, Fresh, 3/4, PK1000 (DW00184)
- SURLY BAR SOAP AGGR FULL 7.5OZ (SS001)
- IRISH SPRING Bar Soap Moisture Blast 3 Bar 11.25 oz., PK18 (114179)
- DIAL Body Soap, Gold, 4 oz, Fresh, PK36 (92617)
- COLGATE-PALMOLIVE CO Bar Soap, Irish Spring, 12-Hr Protection, 3.75oz Bar, 18PK (CPC114177CT)
- White Marble Bar Soap