Shop All Bar Soap
White Marble
Wrapped Basics Bar Soap, .75oz, PK1000
Mfr # DIA 06009
Zoro # G5431478
product price: $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Bar
- Application Body; Hand
- Size # 3/4
- Hygiene Properties None
- Fragrance Pleasant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Marble
- MFR # DIA 06009
- Zoro # G5431478
- UPC # 816093010754
- Country of Origin Multiple
- Category Bar Soap
Dimensions
Size | # 3/4 |
Details
Item | Bar,Hand Soap,PK1000 |
Hygiene Form | Bar |
Application | Body; Hand |
Hygiene Properties | None |
Fragrance | Pleasant |
Description
Hand Soap, Hygiene Form Bar, Hygiene Properties None, Hand Soap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP Antibacterial Hand Soap, Clean & Protect, Cool Splash, 11.25 oz Pump Bottle (US07327A)
- AEROBAND Triangular Bandage (ABC10BUS)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, 2XLarge, 36x48, Case, 30 Count Best Value (1752)
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES4 Dispensers, PK2 PK (5072-02)
- WHITE MARBLE Bar Soap, Fresh, 3/4, PK1000 (DW00184)
- WHITE MARBLE Bar Soap, Fresh, 2-1/2, PK200 (DW00197)
- WHITE MARBLE Wrapped Deodorant Bar Soap, .75oz, PK1000 (DIA 00184)
- DUKE CANNON SUPPLYMPANY 10OZ Victory Bar Soap (03GREEN1)
- IVORY Individually Wrapped Bath Soap, White, 3.1oz Bar, PK72 (12364)
- TREATMENTS Bar Soap, , 176 oz, 200PK (TREA-SOAP02|1)
- BASIC ELEMENTS Facial Soap Bar, Clean Scent, 0.71 oz Box, PK500 (SP-BEL-FL)
- White Marble Bar Soap