Shop All Bar Soap
White Marble
Bar Soap, Fresh, 3/4, PK1000
Mfr # DW00184
Zoro # G7141583
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Box
- Hygiene Form Bar
- Requires Dispenser No
- Application General Skin Cleansing
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White Marble
- MFR # DW00184
- Zoro # G7141583
- Country of Origin Multiple
- Category Bar Soap
Dimensions
Size | #3/4 |
Container Size | 0.75 oz |
Details
Item | Body Soap |
Packaging Type | Box |
Hygiene Form | Bar |
Requires Dispenser | No |
Application | General Skin Cleansing |
Hygiene Series | None |
Hygiene Properties | Deodorizing |
Fragrance | Pleasant |
Color | Beige |
Package Type | BOX |
Contains | Deodorant |
Collection | White Marble |
Formula | Sodium Stearate |
Form | Bar |
Removes | Grease, Grime |
Container Type | Pack |
NSF Rating | Not Rated |
Features | For Use in Hospitality Industry |
Product Type | Bar Soap |
Includes Grit | No |
Description
Body Soap, Color Beige, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 0.75 oz, Container Type Pack, Fragrance Pleasant, Hygiene Properties Deodorizing, Formula Sodium Stearate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE First Aid Fabric Knuckle Bandages, PK8 (1-009-001)
- CREST HEALTHCARE Corridor Light, 1 Lamp (CL-7582C)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-106)
- JOHNSONS BABY Johnson's Baby Hand And Face Wipes 25 Wipes, PK4 (1117739)
- WHITE MARBLE Bar Soap, Fresh, 2-1/2, PK200 (DW00197)
- WHITE MARBLE Wrapped Basics Bar Soap, .75oz, PK1000 (DIA 06009)
- WHITE MARBLE Wrapped Deodorant Bar Soap, .75oz, PK1000 (DIA 00184)
- BEACH MIST Bar Soap #1/2 size, PK1000 (210050)
- GOOD DAY Bar Soap, White, #1/2 Size, Fresh, PK1000 (TD400050)
- LAVA Bar Soap w/Pumice, 4 Oz, Unscented, PK48 (10383)
- DR. SQUATCH Fresh Falls Scent Soap Bar 5 oz (RTLBARFFL-6-6)
- White Marble Bar Soap