Shop All Spray Paint
White Lightning
Wall Texture, White, Flat, 20 oz
Mfr # W5A002500
Zoro # G8526618
product price: $13.15
/ea
Sold in multiples of 6 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Paint and Primer Sub Category Textured Spray Paint
- Paint and Primer Finish Flat
- Color White
- Net Weight 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W5A002500
- Zoro # G8526618
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint Color Family | Whites |
Paint and Primer Sub Category | Textured Spray Paint |
Paint and Primer Finish | Flat |
Color | White |
Net Weight | 20 oz |
For Use On | Drywall;Wood;Plaster |
Base Type | Water |
Paint and Primer Surface Material | Drywall;Wood;Plaster |
Color Family | Whites |
Spray Paints Item | Wall Texture |
Paint Sub-Brand | Wall Texture |
Exposure Conditions | Interior/Exterior |
Description
Wall Texture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 12PT DK Walnut Finish (227164444)
- TESTORS Enamel Paint, Gloss, White, .3 oz (2545C)
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- RUST-OLEUM Interior/Exterior Paint, Satin, Bronze, 1 qt (254101)
- WHITE LIGHTNING Wall Texture, White, Flat, 20 oz (W5A002000)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- KRYLON 2735 FUSION 12 OZ SATIN CLEAR ALL-IN-1 (K02735007)
- SEYMOUR MIDWEST Ryder Yellow, 20 oz 6 PK (620-1446)
- RUST-OLEUM Spray Paint, Regal Blue, Gloss, 12 oz (1622830V)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- RUST-OLEUM Spray Paint, Warm Caramel, Satin, 12 Oz (334083)
- White Lightning Spray Paint