Shop All Spray Paint
White Lightning
Wall Texture, White, Flat, 20 oz
Mfr # W5A001500
Zoro # G8532260
product price: $13.99
/ea
Sold in multiples of 6 for $83.94
$83.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Flat
- Net Weight 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W5A001500
- Zoro # G8532260
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Flat |
Net Weight | 20 oz |
For Use On | Drywall;Plaster;Wood |
Base Type | Oil |
Paint and Primer Surface Material | Drywall;Plaster;Wood |
Spray Paints Item | Wall Texture |
Exposure Conditions | Interior/Exterior |
Paint Sub-Brand | Wall Texture |
Color Family | Whites |
Description
Wall Texture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOOD Flood FLD447-05 5 Gallon; Clear Wood Finish Oil Exterior (712018)
- GENERAL FINISHES 1 Qt Whitewash Wood Stain Water-Based Penetrating Stain (WIQT)
- NEWSTRIPE Replacement Roller Kit, 3 PK, 4 In. (10004380)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Solvent -Based (A03613007)
- WHITE LIGHTNING Wall Texture, White, Flat, 20 oz (W5A002000)
- TESTORS Testors Paints TES1261T Glosscote Spray Lacquer (TES1261T)
- THOMPSONS WATERSEAL THOMPSON WTRSEAL12OZ (TH.010100-18)
- RUST-OLEUM Rust Preventative Spray Paint, Flat, 12oz (376856)
- DAP ORANGE PEEL SPRAY TEXTURE, WATER BASED, 25OZ (7079850005)
- RUST-OLEUM 12 Oz Gray Painter's Touch 2X Paint + Primer Spray Paint Primer (249088)
- RUST-OLEUM Dark Machine Gray, Gloss, 15 Oz (7587838)
- White Lightning Spray Paint