Shop All Caulks & Sealants
White Lightning
Tube RTV Silicone Sealant, 10 oz, White, Temp Range -49 Degrees to 302 Degrees F
Mfr # WL099112W
Zoro # G4631347
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Color White
- Size 10 oz
- Substrates Not Specified
- Temp. Range -49 Degrees to 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # WL099112W
- Zoro # G4631347
- UPC # 023275991125
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Tube |
Description
Silicone Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Tube, Finishing Features Not Applicable, Resistance Properties Crack Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards Not Specified, Elongation 570 Percent, Full Cure Time 1 day, Maximum Performance Temperature 375 Degrees F, Minimum Performance Temperature -50 Degrees F, Working Time 10 min, Cure Type Room Temperature, Flash Point 200 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor 501LST-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Tan (501LST-1)
- DAP Window, Door & Siding Sealant, 2.8 oz, Tube, White, Silicone Base (00752)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (540)
- H&C 0.5 gal Cleaner Degreaser, Invisible Finish, Clear, Solvent Base (50.170015-15)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, RTV Silicone Base (W11121010)
- WHITE LIGHTNING Construction Sealant, 10 oz, Cartridge, Clear, Hybrid Base (W41401010)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, White, Silicone Base (W11110010)
- WHITE LIGHTNING Kitchen & Bath Caulk, 5.5 oz, Squeeze Tube, White, Styrene Acrylic Base (W22000005)
- WHITE LIGHTNING Silicone Sealant, 10 oz, Tube, Clear (WL099110C)
- WHITE LIGHTNING Construction Sealant, 10 oz, Cartridge, White, Hybrid Base (W41000010)
- 3M Metal Sealant, 5 oz, Tube, Aluminum, Hybrid Base (20227)
- White Lightning Caulks & Sealants