White Lightning

Spray Foam Sealant, 12 oz, Tan (Discontinued)


This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Application Window and Door
  • Size 12 oz
  • Container Size 12 oz
  • Container Type Aerosol Can
  • For Use On Wood, Metal, Masonry, Glass and Most Plastics
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 oz
Container Size 12 oz

Description

Insulating Spray Foam Sealant, Insulation Value R-4.9, Application Glass, Masonry, Metal, Plastics, Wood, Color Tan, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio Not Specified, Full Cure Time 8 hr, Maximum Performance Temperature 200 Degrees F, Working Time 15 min, For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood, Standards ASTM C518, ASTM E84, Base Material Polyurethane, Environment Outdoor, Flash Point -156 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.