Shop All Caulks & Sealants
White Lightning
Sealant, 10 oz, Cartridge, Black, Silicone Base
Mfr # WL099111B
Zoro # G5094988
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Black
- Container Type Cartridge
- Sealant Base Silicone
- Application Doors, Gutters, Soffits, Trim, Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # WL099111B
- Zoro # G5094988
- UPC # 023275128644
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Description
Silicone Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Water Resistant, Waterproof, Sealant Properties Flexible, Standards Not Applicable, Elongation 570 Percent, Full Cure Time 7 day, Maximum Performance Temperature 375 Degrees F, Minimum Performance Temperature -50 Degrees F, Working Time 10 min, For Use On Surface Material Ceramic, Glass, Metal, Plastic, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 3/4" x 4" - 100 per pack (3M GPT-020)
- ZORO SELECT Duct Tape, Silver, Rubber, 24mm W, PK24 (TC600-Silver)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532W)
- 3M Metalized Film Tape, Silver, 3In x 5Yd (850)
- WHITE LIGHTNING All Purpose Caulk, 10 oz, Cartridge, Clear, Acrylic, Silicone Base (W12001010)
- WHITE LIGHTNING Kitchen & Bath Caulk, 10 oz, Cartridge, White, Styrene Acrylic Base (W22000010)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, White, Silicone Base (W11110010)
- WHITE LIGHTNING High Temp. RTV Silicone Sealant, 10 oz, Red, Temp Range -50 to 450 Degrees F (W11127010)
- WHITE LIGHTNING Tube RTV Silicone Sealant, 10 oz, White, Temp Range -49 Degrees to 302 Degrees F (WL099112W)
- WHITE LIGHTNING Construction Sealant, 10 oz, Cartridge, Clear, Hybrid Base (W41401010)
- TITEBOND Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base (2892)
- White Lightning Caulks & Sealants