Shop All Caulks & Sealants
White Lightning
Multipurpose RTV Silicone Sealant, 10 oz, Black, Temp Range -50 to 450 Degrees F
Mfr # W11125010
Zoro # G3955747
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Color Black
- Size 10 oz
- Substrates Metal
- Temp. Range -50 to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White Lightning
- MFR # W11125010
- Zoro # G3955747
- UPC # 023275094109
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Tube |
Description
Silicone Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Tube, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Moisture Resistant, Sealant Properties Flexible, Standards 21 CFR Section 177.2600, MIL-A-46106, NSF/ANSI 51, TT-S-00230C Class A, TT-S-001543A Class A, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 450 Degrees F, Minimum Performance Temperature -50 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Speed-Fill Gloss Black Polymer Rubberized Asphalt Crack Filler 10.1 oz (6439-9-66)
- DAP White All Purpose Joint Compound 12 lb (7079810102)
- DUCK BRAND Mounting Putty, Removable, 56G, 48/CT, White, PK12 (DUCPTY2CT)
- 3M 3M 4016 Double Coated Foam Tape 1" x 5yd, White, 1/16" thick (4016)
- WHITE LIGHTNING Construction Caulk, 9 oz, Cartridge, White, Acrylic Base (W70100010)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Cedar, Acrylic Base (W11006010)
- WHITE LIGHTNING All Purpose Sealant, 3 oz, Tube, Clear, RTV Silicone Base (W11121005)
- WHITE LIGHTNING Tube RTV Silicone Sealant, 10 oz, White, Temp Range -49 Degrees to 302 Degrees F (WL099112W)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, RTV Silicone Base (W11121010)
- WHITE LIGHTNING Silicone Sealant, 10 oz, Tube, Clear (WL099110C)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (760 UV)
- White Lightning Caulks & Sealants