Shop All Caulks & Sealants
White Lightning
Multipurpose RTV Silicone Sealant, 10 oz, Aluminum, Temp Range -50 to 450 Degrees F
Mfr # W11124510
Zoro # G4242905
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Size 10 oz
- Substrates Most Metals Including Steel and Aluminum
- Temp. Range -50 to 450 Degrees F
- For Use On Windows, Doors, Siding, Trim and, Other General-Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W11124510
- Zoro # G4242905
- UPC # 023275093102
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Tube |
Description
Silicone Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Tube, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Moisture Resistant, Sealant Properties Not Applicable, Standards 23 CFR Section 177.2600, MIL-A-46106, NSF/ANSI 51, TT-S-00230C Class A, TT-S-001543A Class A, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 450 Degrees F, Minimum Performance Temperature -50 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- SCOTCH 3M Temflex 3/4 in. W X 60 ft. L Black Vinyl Electrical Tape (1700-1PK-BB40)
- R C MUSSON RUBBER CO. Contact Adhesive-Water Based Gallon (300GAL)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, White, Temp Range 400 Degrees F (W11120010)
- WHITE LIGHTNING High Temp. RTV Silicone Sealant, 10 oz, Red, Temp Range -50 to 450 Degrees F (W11127010)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, Silicone Base (W11111010)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic, Silicone Base (W12AF0010)
- WHITE LIGHTNING Window & Door Caulk, 10 oz, Cartridge, White, Siliconized Acrylic Base (W32000010)
- WHITE LIGHTNING All Purpose Sealant, 3 oz, Tube, Clear, RTV Silicone Base (W11121005)
- ALEX PLUS DAP White Acrylic Latex All Purpose Caulk 10.1 oz (18152)
- White Lightning Caulks & Sealants