Shop All Spray Foam Sealant
This Product is Discontinued
White Lightning
Insulation Spray Foam Sealant, 20 oz, Aerosol Can, Tan (Discontinued)
Mfr # WL3333320
Zoro # G5094918
This Product is Discontinued
Key Features
- Adhesive Grouping Foam
- Color Tan
- Sealant Application Insulation
- For Use With Trigger Assembly
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White Lightning
- MFR # WL3333320
- Zoro # G5094918
- UPC # 023275333208
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 20 oz |
Container Size | 12 oz |
Description
Foam, Color Tan, Application Multipurpose, Container Size 12 oz, Container Type Can, Resistance Properties Water Resistant, Sealant Properties Paintable, UV Resistant, Standards ASTM C518, ASTM E84, Full Cure Time 8 hr, Maximum Performance Temperature 200 Degrees F, Working Time 30 min, For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood, Environment Outdoor, Flash Point -156 Degrees F, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 60 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.