White Lightning

Insulation Spray Foam Sealant, 12 oz, Aerosol Can, Tan (Discontinued)


This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Adhesive Grouping Foam
  • Color Tan
  • Container Type Aerosol Can
  • For Use With Trigger Assembly
  • Container Size 12 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 12 oz
Size 12 oz

Description

Foam, Color Tan, Application Multipurpose, Container Size 12 oz, Container Type Can, Resistance Properties Water Resistant, Sealant Properties Paintable, UV Resistant, Standards ASTM C518, ASTM E84, Full Cure Time 8 hr, Maximum Performance Temperature 200 Degrees F, Working Time 30 min, For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood, Environment Outdoor, Flash Point -156 Degrees F, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 60 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.