Shop All Caulks & Sealants
White Lightning
High Temp. RTV Silicone Sealant, 10 oz, Red, Temp Range -50 to 450 Degrees F
Mfr # W11127010
Zoro # G4242896
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Size 10 oz
- Substrates Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
- Temp. Range -50 to 450 Degrees F
- For Use On Windows, Doors, Siding, Trim and, Other General-Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W11127010
- Zoro # G4242896
- UPC # 023275196117
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Tube |
Description
Silicone Sealant, Color Red, Application Multipurpose, Container Size 10 oz, Container Type Tube, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Moisture Resistant, Sealant Properties Not Applicable, Standards 24 CFR Section 177.2600, MIL-A-46106, NSF/ANSI 51, TT-S-00230C Class A, TT-S-001543A Class A, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 450 Degrees F, Minimum Performance Temperature -50 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORFLEXX Mortar and Stucco Repair, White, Viscous Paste, 105 oz Cartridge (15016)
- 3M Electrical Tape, 7 mil, 2"x 108 ft., Yellow, PK16 (2510-2X36YD)
- 3M Painters Masking Tape, Blue, 4 In x 60 Yd (2090)
- DOW Primer, PR-1205 Series, Clear, 12.1 oz, Can (4094807)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, White, Temp Range 400 Degrees F (W11120010)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Aluminum, Temp Range -50 to 450 Degrees F (W11124510)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Black, Acrylic Base (W11005010)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Gray, Acrylic Base (W11004010)
- WHITE LIGHTNING Construction Caulk, 9 oz, Cartridge, White, Acrylic Base (W70100010)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, RTV Silicone Base (W11121010)
- B & K Plastic Seal 10.3Oz (25215)
- White Lightning Caulks & Sealants