Shop All Caulks & Sealants
White Lightning
Construction Sealant, 10 oz, Cartridge, Clear, Hybrid Base
Mfr # W41401010
Zoro # G9107603
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Cartridge
- Sealant Base Hybrid
- Application For General Purpose Bonding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W41401010
- Zoro # G9107603
- UPC # 023275770102
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Hybrid Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 4 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 25 mil Acrylic Foam Tape Grey, 05in x 18yd (RP+060GF)
- TAPECASE Polyimide Discs, 1" Circle, PK1000 (KD)
- MILWAUKEE TOOL 20oz Clear Barrel Kit (48-08-1096)
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- WHITE LIGHTNING Window & Door Caulk, 10 oz, Cartridge, White, Siliconized Acrylic Base (W32000010)
- WHITE LIGHTNING All Purpose Sealant, 3 oz, Tube, Clear, RTV Silicone Base (W11121005)
- WHITE LIGHTNING High Temp. RTV Silicone Sealant, 10 oz, Red, Temp Range -50 to 450 Degrees F (W11127010)
- WHITE LIGHTNING Sealant Heat Frblck Ltx 10Oz (W44017010)
- WHITE LIGHTNING Construction Caulk, 9 oz, Cartridge, White, Acrylic Base (W70100010)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Cedar, Acrylic Base (W11006010)
- EXACT COLOR Sealant, 9.5 oz, Acrylic Latex Base (12010)
- White Lightning Caulks & Sealants