Shop All Caulks & Sealants
White Lightning
Construction Caulk, 9 oz, Cartridge, White, Acrylic Base
Mfr # W70100010
Zoro # G9107594
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color White
- Container Type Cartridge
- Sealant Base Acrylic
- Application For General Purpose Bonding, Sealing, Carpeting, Paneling, Flooring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W70100010
- Zoro # G9107594
- UPC # 023275003187
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 9 oz |
Container Size | 9 fl oz |
Container Size Range | 10.5 fl oz and Under |
Description
Construction Adhesive, Adhesive Color White, Application Method Dispensing Gun, Chemical Base Acrylic, Container Size 9 fl oz, Container Type Cartridge, Features Flexible, Shrink-Proof, Finishing Features Paintable, Interior/Exterior Interior Only, Working Time 10 min, VOC Content Weight Percentage 28.6 Percent, Water Resistance Waterproof, VOC Content Weight 2 g/L, Standards GreenGuard Gold Certification, Low Odor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F (475374)
- J-B WELD Epoxy Adhesive, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50151)
- ANTI-SEIZE TECHNOLOGY Multipurpose RTV Silicone Sealant, 8 oz, Clear, Temp Range -75 to 450 Degrees F (27086)
- 3M Vinyl Duct Tape, White, 2"x50 yd. (3903WHITE)
- WHITE LIGHTNING Acrylic Latex Elastomeric Sealant, Clear, Acrylic Latex Base (W11001005)
- WHITE LIGHTNING High Temp. RTV Silicone Sealant, 10 oz, Red, Temp Range -50 to 450 Degrees F (W11127010)
- WHITE LIGHTNING Sealant, 10 oz, Cartridge, Black, Silicone Base (WL099111B)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Black, Acrylic Base (W11005010)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Gray, Acrylic Base (W11004010)
- WHITE LIGHTNING Silicone Sealant, 10 oz, Tube, Clear (WL099110C)
- TITEBOND Metal Roof Sealant, 10.1 oz, Cartridge, White, Allyl Terminated Polyether Base (61001A)
- White Lightning Caulks & Sealants