Shop All Caulks & Sealants
White Lightning
Caulk, 5.5 oz, Cartridge, White, Acrylic, Silicone Base
Mfr # W12AF0005
Zoro # G5095049
original price:
$5.14
15% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color White
- Container Type Cartridge
- Sealant Base Acrylic, Silicone
- Application Baseboards, Doors, Siding, Trim, Vents, Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W12AF0005
- Zoro # G5095049
- UPC # 023275300668
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 5.5 oz |
Container Size | 6 oz |
Container Size and Type | 6 oz Cartridge |
Description
Hybrid Caulk, Color White, Application Multipurpose, Container Size 6 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards ASTM C834, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 12 min, For Use On Surface Material Drywall, Glass, Masonry, Metal, Plastic, Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Painters Masking Tape, Blue, 1/2In x 60 Yd (PT14)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- COX Caulk Gun, Steel, 10 oz (41004-2T)
- WHITE LIGHTNING Acrylic Latex Elastomeric Sealant, Clear, Acrylic Latex Base (W11001005)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic Latex Base (W13000010)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, RTV Silicone Base (W11121010)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Black, Temp Range -50 to 450 Degrees F (W11125010)
- WHITE LIGHTNING Sealant, 10 oz, Cartridge, Black, Silicone Base (WL099111B)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Black, Acrylic Base (W11005010)
- LOCTITE Silicone Sealant, 10.3OZ HI-TEMPERATURE RTV BLUE SILICONE (LOC30533)
- White Lightning Caulks & Sealants