White Lightning

Caulk, 10 oz, Cartridge, White, Hybrid Base (Discontinued)


This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Caulk
  • Color White
  • Container Type Cartridge
  • Sealant Base Hybrid
  • Application Doors, Sealing Interior and Exterior Buildings, Trim, Windows
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 oz
Container Size 10 oz
Container Size and Type 10 oz Cartridge

Description

Hybrid Caulk, Color White, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Not Applicable, Sealant Properties Not Applicable, Standards ASTM C834 Type OP Grade -18 Degrees C, Elongation Not Applicable, Full Cure Time 7 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 12 min, For Use On Surface Material Plastic, Wood

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.