Shop All Caulks & Sealants
White Lightning
Caulk, 10 oz, Cartridge, White, Acrylic Latex Base
Mfr # W13000010
Zoro # G5094979
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color White
- Container Type Cartridge
- Sealant Base Acrylic Latex
- Application Doors, Sealing Interior and Exterior Buildings, Trim, Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W13000010
- Zoro # G5094979
- UPC # 023275300101
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Acrylic Latex Caulk, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Chemical Resistant, Waterproof, Sealant Properties Flexible, Standards ANSI C834 Grade NF, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 7 min, For Use On Surface Material Glass, Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 10 mL Bottle (11110)
- AVERY Spray Adhesive, Clear, 1.27 oz (AVE98071)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant- 20oz Sausage- White (SL-SK-SF15LM-20-WT)
- 3M Embossed Foil Tape, 1/2 In x 6 yd., Copper (1345)
- WHITE LIGHTNING Caulk, 5.5 oz, Cartridge, White, Acrylic, Silicone Base (W12AF0005)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Aluminum, Temp Range -50 to 450 Degrees F (W11124510)
- WHITE LIGHTNING Sealant, 10 oz, Cartridge, Black, Silicone Base (WL099111B)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Gray, Acrylic Base (W11004010)
- WHITE LIGHTNING Sealant Heat Frblck Ltx 10Oz (W44017010)
- WHITE LIGHTNING Construction Sealant, 10 oz, Cartridge, Clear, Hybrid Base (W41401010)
- OSI Sealant Window Beige 465 9.5Oz (1869419)
- White Lightning Caulks & Sealants