Shop All Caulks & Sealants
White Lightning
Caulk, 10 oz, Cartridge, Super White, Acrylic Base
Mfr # W11000010
Zoro # G9107621
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Super White
- Container Type Cartridge
- Sealant Base Acrylic
- Application For Indoor and Exterior Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W11000010
- Zoro # G9107621
- UPC # 023275147614
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Hybrid Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Weather Resistant, Sealant Properties Flexible, Standards ASTM C920 Class 35, TT-S-00230C Type II Class A, Elongation 70 Percent, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TODOL Needle, Disposable Probe Plastic 10 PK Green (N1401)
- LOCTITE Instant Sealing, Oil-Resistant Gasket Maker, 5 oz, Black, Temp Range -65 to 500 Degrees F (270637)
- AEROFLEX Wood Glue, Yellow, 32 oz, Bottle (ADH-1PBT-BLK)
- DUCTMATE Gasket Tape, 5/8 In. W, 300 In. L, PK2 (GR 440 3/16X5/8)
- WHITE LIGHTNING All Purpose Caulk, 10 oz, Cartridge, Clear, Acrylic, Silicone Base (W12001010)
- WHITE LIGHTNING Tube RTV Silicone Sealant, 10 oz, White, Temp Range -49 Degrees to 302 Degrees F (WL099112W)
- WHITE LIGHTNING Sealant Heat Frblck Ltx 10Oz (W44017010)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic Latex Base (W13000010)
- WHITE LIGHTNING Silicone Sealant, 10 oz, Tube, Clear (WL099110C)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Gray, Acrylic Base (W11004010)
- DAP 9.8 Oz. Kitchen And Bath 100% Silicone Sealant, Clear (08648)
- White Lightning Caulks & Sealants