Shop All Caulks & Sealants
White Lightning
Caulk, 10 oz, Cartridge, Gray, Acrylic Base
Mfr # W11004010
Zoro # G9107646
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Gray
- Container Type Cartridge
- Sealant Base Acrylic
- Application For Indoor and Exterior Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W11004010
- Zoro # G9107646
- UPC # 023275030688
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Hybrid Sealant, Color Gray, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Weather Resistant, Sealant Properties Flexible, Standards ASTM C920 Class 35, TT-S-00230C Type II Class A, Elongation 70 Percent, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL 5 gal. Sealer, Black Protective Finish, Black (KS0073300-20)
- 3M 3M 4032 Double Coated Foam Tape 12" x 5yd White, 1/32" thick (4032)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 100' Sterling Seal-1 Spool (EJS1500.750100)
- QUICKCABLE Silicone Tape, Black, 10 ft. Roll, PK25 (507110-025)
- WHITE LIGHTNING High Temp. RTV Silicone Sealant, 10 oz, Red, Temp Range -50 to 450 Degrees F (W11127010)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic Latex Base (W13000010)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base (W11001010)
- WHITE LIGHTNING Tube RTV Silicone Sealant, 10 oz, White, Temp Range -49 Degrees to 302 Degrees F (WL099112W)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, White, Silicone Base (W11110010)
- WHITE LIGHTNING Acrylic Latex Elastomeric Sealant, Clear, Acrylic Latex Base (W11001005)
- PLEWS-EDELMANN 32 oz V8 Devil Permanent Head Gasket Sealant Blue (107861)
- White Lightning Caulks & Sealants