Shop All Caulks & Sealants
White Lightning
Caulk, 10 oz, Cartridge, Black, Acrylic Base
Mfr # W11005010
Zoro # G9107655
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Black
- Container Type Cartridge
- Sealant Base Acrylic
- Application For Indoor and Exterior Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W11005010
- Zoro # G9107655
- UPC # 023275030695
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Hybrid Sealant, Color Black, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Sealant Properties Flexible, Standards ASTM C920 Class 35, TT-S-00230C Type II Class A, Elongation 70 Percent, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- TAPECASE Metalized Film Tape, Silver, 3In x 5Yd (15D498)
- INTERTAPE 530 BRN 48MMX54.8M IPG-IPG 24 (81400)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 250 mL Bottle (135393)
- WHITE LIGHTNING High Temp. RTV Silicone Sealant, 10 oz, Red, Temp Range -50 to 450 Degrees F (W11127010)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Aluminum, Temp Range -50 to 450 Degrees F (W11124510)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, RTV Silicone Base (W11121010)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, Silicone Base (W11111010)
- WHITE LIGHTNING Construction Sealant, 10 oz, Cartridge, Clear, Hybrid Base (W41401010)
- WHITE LIGHTNING All Purpose Sealant, 3 oz, Tube, Clear, RTV Silicone Base (W11121005)
- KRAKENBOND Krakenbond Kitchen and Bathroom Silicone, Waterproof, 100% Silicone 10.1 fl. oz, Clear, 12PK (KR100SCLRASS-12)
- White Lightning Caulks & Sealants