Shop All Caulks & Sealants
White Lightning
All Purpose Sealant, 3 oz, Tube, Clear, RTV Silicone Base
Mfr # W11121005
Zoro # G5095137
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Tube
- Sealant Base RTV Silicone
- Application Doors, Sealing Interior and Exterior Buildings, Siding, Trim, Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W11121005
- Zoro # G5095137
- UPC # 023275090231
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 3 oz, Container Type Tube, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Moisture Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards 21 CFR Section 177.2600, MIL-A-46106, NSF/ANSI 51, TT-S-001543A Class A, TT-S-00230C Class A, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lube Adapter, Plated Brass Silver (G502)
- 3M 3M 4930 VHB Tape 0.75" x 3", White, 25 mil, 100PK (4930)
- CRC Wood Glue, White, 5 gal, Pail (03250)
- GOO GONE Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (2180A)
- WHITE LIGHTNING Kitchen & Bath Caulk, 10 oz, Cartridge, White, Styrene Acrylic Base (W22000010)
- WHITE LIGHTNING Window & Door Caulk, 10 oz, Cartridge, White, Siliconized Acrylic Base (W32000010)
- WHITE LIGHTNING Sealant Heat Frblck Ltx 10Oz (W44017010)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, RTV Silicone Base (W11121010)
- WHITE LIGHTNING Silicone Sealant, 10 oz, Tube, Clear (WL099110C)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base (W11001010)
- LOCTITE Polyseamseal Clear Silicone Multipurpose Sealant 10 oz (1508974)
- White Lightning Caulks & Sealants