Shop All Caulks & Sealants
White Lightning
All Purpose Sealant, 10 oz, Cartridge, White, Silicone Base
Mfr # W11110010
Zoro # G5095076
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone
- Application Doors, Sealing Interior and Exterior Buildings, Siding, Trim, Windows
- Series Silicone Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Lightning
- MFR # W11110010
- Zoro # G5095076
- UPC # 023275092129
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Nonshrinking, Nonstaining, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Grade NS Class 25, TT-S-001543A Class A, TT-S-00230C Class A, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -60 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Gasket 190ml AE Silicones Black (LOC40479)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- 3M Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3762)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, Silicone Base (W11111010)
- WHITE LIGHTNING Sealant Heat Frblck Ltx 10Oz (W44017010)
- WHITE LIGHTNING Kitchen & Bath Caulk, 5.5 oz, Squeeze Tube, White, Styrene Acrylic Base (W22000005)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Black, Acrylic Base (W11005010)
- WHITE LIGHTNING Silicone Sealant, 10 oz, Tube, Clear (WL099110C)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Aluminum, Temp Range -50 to 450 Degrees F (W11124510)
- AMES RESEARCH LABORATORIES Ames Research Laboratories SP1 Unique 100 Percent Pure Acrylic Elastomeric Plastic Sealant - Gallon (176724)
- White Lightning Caulks & Sealants