White Lightning

All Purpose Caulk, 10 oz, Cartridge, Brown, Acrylic, Silicone Base (Discontinued)


This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Caulk
  • Color Brown
  • Container Type Cartridge
  • Sealant Base Acrylic, Silicone
  • Application Baseboards, Doors, Siding, Trim, Vents, Windows
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 oz
Container Size 10 oz
Container Size and Type 10 oz Cartridge

Description

Hybrid Caulk, Color Brown, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards ASTM C834, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 12 min, For Use On Surface Material Drywall, Glass, Masonry, Metal, Plastic, Vinyl, Wood

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.