Shop All Caulks & Sealants
White Lightning
Acrylic Latex Elastomeric Sealant, Clear, Acrylic Latex Base
Mfr # W11001005
Zoro # G907194939
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Tube
- Sealant Base Acrylic Latex
- Application Multipurpose
- Series 3006 Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White Lightning
- MFR # W11001005
- Zoro # G907194939
- UPC # 023275524941
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Container Size | 5 oz |
Container Size and Type | 5 oz Tube |
Description
Acrylic Latex Elastomeric Sealant, Color Clear, Application Multipurpose, Container Size 5 oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Standards ASTM C920 Class 35, TT-S-00230C Type ll Class A, Elongation 70 Percent, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2" Green Masking Tape 24pk (2060)
- 3M Duct Tape, Grn, 50 yd. L x 3in. W (3903)
- LOCTITE Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 50 mL Bottle (88448)
- GE Advanced Clear Silicone 2 Window and Door Caulk Sealant 2.8 oz (2810435)
- WHITE LIGHTNING Kitchen & Bath Caulk, 5.5 oz, Squeeze Tube, White, Styrene Acrylic Base (W22000005)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic Latex Base (W13000010)
- WHITE LIGHTNING Sealant Heat Frblck Ltx 10Oz (W44017010)
- WHITE LIGHTNING Window & Door Caulk, 10 oz, Cartridge, White, Siliconized Acrylic Base (W32000010)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Almond, Acrylic Base (W11002010)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base (W11001010)
- FLEX SEAL Liquid 1 Gallon Clear (FSLFSCLRR01)
- White Lightning Caulks & Sealants