Shop All Wheel Lug Nuts & Bolts
White Knight
2-Piece 7/16" Acorn Chrome Lug Wheel Nut
Mfr # 1202
Zoro # G802546031
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/16 in
- Nut Style Acorn
- Fastener Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White Knight
- MFR # 1202
- Zoro # G802546031
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | 7/16 in |
Details
System of Measurement | Inch |
Nut Style | Acorn |
Fastener Finish | Chrome plated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA DOOR LOCK ACTUATOR 2 WIRE EA (DLA)
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC150)
- ESCO/EQUIPMENT SUPPLY CO Demount Truck Tire Tool, ESC200 (90518-200-1)
- AUTOTEX Wiper Motor, 1-1/2" Shaft, 18nm Torque (4A1.12.R110CE)
- WHITE KNIGHT XL Long Bulge Style Acorn Chrome Wheel Lug Nut (1910XL)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909SL)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1904SL)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909L)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1907SL)
- DORMAN 611-236 Wheel Nut M14-1.50 Flattop Nut - 22mm Hex, 44.5mm Length (611-236)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- White Knight Automotive Tire & Wheel