Shop All Gas Heater Accessories
Whitacre Greer
Pail Heat Stop, 15lb
Mfr # 6007050500-0-0
Zoro # G2857730
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material wrong SKU number
- Starts to Harden 2.5 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitacre Greer
- MFR # 6007050500-0-0
- Zoro # G2857730
- Country of Origin United States
- Category Gas Heater Accessories
Details
Item | Pail Heat Stop,15 lb. |
Material | wrong SKU number |
Starts to Harden | 2.5 hr |
Description
Pail Heat Stop,15 lb., Starts to Harden 2.5 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Shaft, Le39L14 (39L14)
- TOUGH GUY Condenser Fin Whisk Brush, 6 1/2 in Overall Length (3HHE8)
- KOCH FILTER 18x22x2 Standard Capacity Pleated Filter, MERV 8 (102-042-028)
- RW BECKETT Electronic Igniter, 12V, A Baseplate (5270001U)
- CROWN PACKAGING Crown Packaging KE.P.25 Kerosene - 2.5 Gallon Pack of 2 (151773)
- GHP Lp Conversion Kit (SPK100)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (11)
- DENDESIGNS Extension Hose for Propane Heater - 15 ft., Model No. F271474 (DE1607185)
- DAYTON Conversion Kit (6PPR6)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Conversion Kit (6PPT1)
- Whitacre Greer Gas Heater Accessories