Shop All Radar Detectors
Whistler
Cr93 Bilingual Laser/Radar Detector
Mfr # CR93
Zoro # G500690555
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features High Performance; Internal GPS; Ka Max Mode; Radar Signature ID RSID; Laser Signature ID LSID; Bilingual Blue OLED Text Display; POP Mode Detection; Traffic Flow Signal Rejection TFSR; Field Disturbance Sensor Rejection FDSR; Total Laser Detection; Bilingual Real Voice Alerts; Selectable Bands; 6 Filter Modes; Selectable Tone Alerts; External Audio Jack; Auto Dim/Dark Mode; Total Band Protection; 360 Max Coverage; 3 City Modes/Highway Mode; Quiet/Auto Quiet; Safety Warning System; Alert Priority; High Gain Lens; Selectable Vehicle Battery Saver; Low-Emission Design
- Width (In.) 3.1 in
- Length (In.) 4.9 in
- Height (In.) 1.3 in
- Operating Mode City, Highway, Dim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whistler
- MFR # CR93
- Zoro # G500690555
- UPC # 52303407796
- Country of Origin Philippines
- Category Radar Detectors
Dimensions
Width (In.) | 3.1 in |
Length (In.) | 4.9 in |
Height (In.) | 1.3 in |
Details
Item | Radar Detector |
Features | High Performance; Internal GPS; Ka Max Mode; Radar Signature ID RSID; Laser Signature ID LSID; Bilingual Blue OLED Text Display; POP Mode Detection; Traffic Flow Signal Rejection TFSR; Field Disturbance Sensor Rejection FDSR; Total Laser Detection; Bilingual Real Voice Alerts; Selectable Bands; 6 Filter Modes; Selectable Tone Alerts; External Audio Jack; Auto Dim/Dark Mode; Total Band Protection; 360 Max Coverage; 3 City Modes/Highway Mode; Quiet/Auto Quiet; Safety Warning System; Alert Priority; High Gain Lens; Selectable Vehicle Battery Saver; Low-Emission Design |
Operating Mode | City, Highway, Dim |
Detection Coverage | 360 Degrees |
Description
The Whistler CR93 Laser/Radar Detector features an internal GPS and a bilingual blue OLED text display. It also features Traffic Flow Signal Rejection (TFSR) that helps to eliminate alerts from radar-based traffic flow sensors yet provides 360° coverage, detecting from the front, sides and rear. And Stay Alert technology helps keep you functioning at your best while you're behind the wheel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Davis Quick Reference Boating Guide Card (128)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- WESTWARD Utility Funnel, Flow Capacity 7 Oz (1EKF1)
- BALDWIN FILTERS Air Filter, 14-7/32 x 18-11/32 in. (RS3700)
- COBRA ELECTRONICS Radar Laser Detector, Black/Gray, 4-3/8" L (RAD 450)
- COBRA ELECTRONICS Cobra ESCORTX80 Escort X80 Radar Detector (ESCORTX80)
- COBRA Connected Car Radar Detector, 480i (0180009-1)
- Whistler Radar Detectors