Shop All Air Cleaners and Accessories
Whisps
UVC Cart 1000W PLUS
Mfr # CO1000WPLUS
Zoro # G904861162
product price: $9,766.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,766.99
Free 30-Day Returns
Key Features
- Color White
- Overall Width 16"
- Coverage 12000 sq ft
- Weight 98 lb
- Overall Height 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whisps
- MFR # CO1000WPLUS
- Zoro # G904861162
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Overall Width | 16" |
Overall Height | 52" |
Details
Color | White |
Coverage | 12000 sq ft |
Weight | 98 lb |
Description
UV 1000W PLUS Coverage: 12000 sq. ft. UVC efficacy: 4.2 mW/ 45.7”x12.8”x59.3”; 95 LB 10,000hr UV lamp life span IMMUNE.us compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T721)
- ARM & HAMMER Pleated Air Filter, 14" x 24" x 1", 4 Pack (KA14X24X1_4)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., On-Off, 24VAC (VA-4233-BGA-2)
- HONEYWELL T498A1778 120/208/240/277V Spst (T498A1778)
- XPOWER XPOWER’s AP-1800D MEGA pro HEPA air purification system for busy indoor spaces is quieter and more energy efficient without sacrificing on power. (AP-1800D)
- KOCH Filter, HEPA99.99, Galv, 24x48x5.875" (H19A3X1)
- IONIC PRO 212 sq ft. AP200 True Hepa Air Purifier, Three Speeds (90AP200AP01)
- OMNITEC DESIGN Bag Filter, 24 in. H x 24 in. W (OBF10)
- RIT 8 oz Scarlet For Fabric Dye (88050)
- MRCOOL MRBREEZE Copper Circle Bladeless Fan and Air Purifier (MRFAN36PLCCU)
- TRION Media Air Cleaner (AIR BEAR SUPREME 20x25)
- Whisps Air Cleaners and Accessories