ULTRA Air Purifier including UVC and HEPA Filters
Mfr # CUVAP
Zoro # G604861165
Key Features
- Color White
- Width 8.6"
- Voltage 120v/60Hz
- Height 13.4"
- Material ABS/FILTER/PCBA
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whisps
- MFR # CUVAP
- Zoro # G604861165
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 8.6" |
Height | 13.4" |
Overall Width | 10.5" |
Overall Height | 15" |
Details
Color | White |
Voltage | 120v/60Hz |
Material | ABS/FILTER/PCBA |
Application | Classroom/Offices |
Features | AIR QUALITY INDICATOR |
Standards | CE/FCC CERTIFIED |
Coverage | 1000 sq ft |
Weight | 7 lb |
Includes | HEPA FILTERING/UVC DISINFECTION |
Description
Cello ULTRA is an air purifier with both HEPA filtering and UVC disinfection technologies. It is designed with 3-dimensional air circulating air duct curves, so that the purification is executed with zero blind spots. The “low noise” fan will not disturb your rest and the household-grade purification efficiency will help to eliminate orders, dust, and formaldehyde from your living space. The Cello ULTRA unit automatically detects impurities, circulates air sterilizing it and removing pathogens. Our built-in ultraviolet lamp tube, rapid purifies the air. A large touch screen provides you with a clear presentation, working modes: switch, wind, speed, light, UV, child lock, sleep. The air volume adjustment has four-speed regulation for large air volume when needed. We also have a sleep mode for those times when the room is not occupied. The atmosphere light is adjusted cyclically in the order of colorful-blue-green-red-or off depending on your preference.
- 360 DEGREE AIR FILTRATION
- BUILT-IN UV LAMP
- 4-SPEED AIR VOLUME
- SLEEP MODE
- ATMOSPHERE LIGHT BLUE/GREED/RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK4)
- BURNHAM 6016066 Manual Reset Bvs T.I.# (6016066)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 10,000/18,000 CFM (1YNW8)
- DAYTON Replacement Hood Assembly (6366407)
- BRIGHT DYES Dye Tracer Tablet, Fl Blue, PK200 (101105)
- WEIN Wein Products AS250 Washroom Ionic Air Purifier & Deodorizer (AS250)
- KOCH Filter, HEPA99.99, Galv, 24x18x12 (H63A3X1)
- EXTRACT-ALL Oil Mist Collector, Ceiling, 600 cfm (E-600)
- OMNITEC DESIGN Flexible Duct 8 dia., Mylar, 25 ft. L (MD8)
- QUEENAIRE TECHNOLOGIES, INC. Newaire HG1500 Hydroxyl Generator (HG1500)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- Whisps Air Cleaners and Accessories