Shop All Air Cleaners and Accessories
Whisps
Immune Tracker, Facility Immune Room ID Cell
Mfr # COFIC
Zoro # G304396745
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width 1.8"
- Overall Height 0.8"
- Weight 0.12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whisps
- MFR # COFIC
- Zoro # G304396745
- Country of Origin Taiwan, Province of China
- Category Air Cleaners and Accessories
Dimensions
Overall Width | 1.8" |
Overall Height | 0.8" |
Details
Color | White |
Weight | 0.12 lb |
Description
FIC (ROOM ID) Facility Immune Cell is a room ID cell which can provide the location for the nearby FIT. It is deployed in any room of interest with > 2 years of battery life.
- FACILITY IMMUNE CELL
- ROOM ID UNIT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTEC Fill Cup Assy Large NHTC/PC (2597298)
- B-AIR GP-1 Grizzly Black 3-Speed Air Mover - 1 hp (157BAGP1BK)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Straw (4190-08)
- GLOBAL INDUSTRIAL Deluxe Oscillating Pedestal Fan, 30 Diameter, Safety Yellow, 1/2HP, 10000CFM (652299Y)
- HUSQVARNA Air Scrubber Pre-filter, Unrated, PK20 (590430002)
- EXTRACT-ALL Extractor Arm, 3 In dia. (P-981-1A)
- DAYTON Portable Air Cleaner, UV, 0.65 CFM (2KXN9)
- IDEAL IDEAL Health AP80 PRO Kit (AP80, Filter) (IDEAP0080KH)
- XPOWER Filter Kit for XPOWER 800 Series Air Movers (800FK)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 500IG HANGING AIR FILTER (PuriCare 500IG)
- QUEENAIRE Queenaire QTH24 Qt Hurricane Odor Eliminator and Deodorizer (QTH24)
- Whisps Air Cleaners and Accessories