Shop All Air Cleaners and Accessories
Whisps
Facility Immune Tracker
Mfr # COFIT
Zoro # G804861163
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 1.8"
- Overall Height 0.8"
- Weight 0.12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whisps
- MFR # COFIT
- Zoro # G804861163
- Country of Origin Taiwan, Province of China
- Category Air Cleaners and Accessories
Dimensions
Overall Width | 1.8" |
Overall Height | 0.8" |
Details
Color | Black |
Weight | 0.12 lb |
Description
Our FIT Tracker is attached to the disinfection unit and provide location tracking by pairing with FIC and digital floor plan on IMMUNE.us
- FACILITY IMMUNE TRACKER
- PROVIDES LOCATION TRACKING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Thermocouple Circuit (TCA-1)
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14201.8 12PK)
- TJERNLUND PRODUCTS Power Venter, 115, Galvanized and Stainless Steel, 13 1/4 in H. (SS2)
- KING ELECTRIC Thermostat Sp Cooling 120/208/240-22A & 277V-18A White (K101-C)
- UV AIRE Air Purifier, 120V AC, 0.5A, White, 30 W (UV-16/120)
- ULTRA-SUN Replacement 8 Watt UV Bulb, For 2YGA6 (1RK003)
- BRIGHT DYES Dye Tracer Tablet, Fl Orange, PK200 (101106)
- ATLAS Commercial Industrial Ozone Machine Generator Ozonator Air Purifier ATL7000TC (ATL7000TC)
- ESTADO Pure Air Essential Home Air Purifier with HEPA & Carbon Filtration (ES2962550)
- KINGSCOTE Color Coding Dye, Blue, 4 oz. (506250-B4)
- KOCH Filter, HEPA99.97, Galv, 24x30x5.875" (H22A1X1)
- Whisps Air Cleaners and Accessories