Shop All Air Cleaners and Accessories
Whisps
DUET Cordless Air Purifier including Ionizers and HEPA Filters (Battery Included)
Mfr # CVDAP
Zoro # G204396746
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With USB SOCKET
- Width 6.3"
- Voltage 3.7v
- Height 10.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whisps
- MFR # CVDAP
- Zoro # G204396746
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 6.3" |
Height | 10.6" |
Overall Width | 10.5" |
Overall Height | 15' |
Details
Color | White |
For Use With | USB SOCKET |
Voltage | 3.7v |
Features | 3-FAN SPEEDS |
Coverage | 150 sq ft |
Includes | HEPA FILTERING |
Application | Personal/Home/Cars/Cubicles |
Weight | 7 lb |
Material | ABS/FILTER/PCBA |
Description
When keeping your air quality top of mind for your home or office, look to the perfect solution: Cello DUET. This compact, portable unit is a cordless, battery-operated air purifier including both HEPA filter and negative ionizers technologies. The battery life is up to 20 hours and can be easily charged through a Type-C USB socket. There are 4 fan speeds to suit for different needs. The concentration of negative ions is up to 8 million ions per cubic centimeter, measured from 1 meter.
- PERSONAL PORTABLE AIR PURIFIER
- 20 HOUR BATTERY LIFE
- CHARGE WITH USB
- AIR QUALITY INDICATOR
- GOES ANYWHERE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (24241.POLY 12PK)
- SUPCO Temp Rcrder Repl 7-Day Chart, PK60 (S20120F7)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- CANARM Blower, Direct Drive, 1/2 hp (G10DD)
- XPOWER 1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower (BR-35)
- BSC PREFERRED Sleek Hepa Air Purifier (HHT270W)
- ZORO SELECT Air Purifier (786A15)
- DAYTON UV Bulb, Replacement, For Use With 2KXN9 (2KXP1)
- FILTRETE Premium Allergen, Bacteria & Virus True HEPA Room Air Purifier Filter - FAPF-F2N-4 (FAPF-F2N-4)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB9)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- Whisps Air Cleaners and Accessories