Shop All Air Cleaners and Accessories
Whisps
Cellular Facility Immune Gateway
Mfr # COFIG
Zoro # G104861160
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 0.8 lb
- Overall Width 5"
- Overall Height 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whisps
- MFR # COFIG
- Zoro # G104861160
- Country of Origin Canada
- Category Air Cleaners and Accessories
Dimensions
Overall Width | 5" |
Overall Height | 1.9" |
Details
Color | White |
Weight | 0.8 lb |
Description
Facility Immune Gateway provides the internet connection through sim card or ethernet to enable IMMUNE.us to connect to all parties. This can be used with our Cello OMNI 4-in-1, Cello DUET 2.0, and Cello ULTRA.
- FACILITY IMMUNE GATEWAY
- PROVIDES INTERNET CONNECTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NORDIC PURE 20X25X5HM102 (20X25X5HM10-2)
- SCHNEIDER ELECTRIC Valve Repair Part, Force Plunger (FYBA-53-9)
- HOSHIZAKI Shelf Clip (428957-01)
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, Hz: 50/60 (DV-6E-250SP)
- PERFECT AIRE Air Purifier (1PAPUV27)
- KINGSCOTE Thermal Smoke Agent, PK9 (T-813000-9)
- KOCH Filter, HEPA99.97, Prtcl, 24x30x5.875" (H22G1X1)
- ULTRA-SUN Replacement 8 Watt UV Bulb, For 2YGA6 (1RK003)
- OMNITEC DESIGN Intake Manifold, For Mfr. No. OA2000C (OAIM2000-12)
- HONEYWELL InSight HEPA Air Purifier, 190 sq ft Room Capacity, Black (HPA5100B)
- ENVION Therapure UV Germicidal Air Purifier 115 sq ft (49326)
- Whisps Air Cleaners and Accessories