Shop All Air Cleaners and Accessories
Whisps
2000kWH UVC Universal Robotic Platform
Mfr # CO2000KWURP
Zoro # G604861158
product price: $12,485.99
/ea
Free Shipping & Returns
$12,485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Weight 121 lb
- Overall Height 28.4"
- Overall Width 19.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whisps
- MFR # CO2000KWURP
- Zoro # G604861158
- Country of Origin Taiwan, Province of China
- Category Air Cleaners and Accessories
Dimensions
Overall Height | 28.4" |
Overall Width | 19.7" |
Details
Color | White |
Weight | 121 lb |
Description
CELLO UVC ROBOT Universal Robotic Platform compatible with Cello UV Carts. 35.5”x19.7”x28.4”; 121LB Compatible with IMMUNE.us to provide tracking and scheduling.
- CELLO UVC ROBOT
- COMPATIBLE WITH OMNI 4-in-1
- PROGRAMMABLE
- PROVIDES TRACKING/SCHEDULING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x18x1 Standard Capacity Pleated Filter, MERV 8 (102-041-009)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- AMERI-VENT Adjustable Length, 3" Dia., 1 ft. L (3E12A)
- ALORAIR BASEMENT/CRAWL SPACE DEHUMIDIFIERS REMOVAL 120 PPD SATURATION, 55 PINT (HD55-White)
- ENVION 18.5 in. H X 5.25 in. W Rectangular HEPA Air Purifier Filter (49320)
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- QUEENAIRE TECHNOLOGIES, INC. Newaire HG1500 Hydroxyl Generator (HG1500)
- XPOWER XPOWER’s AP-1800D MEGA pro HEPA air purification system for busy indoor spaces is quieter and more energy efficient without sacrificing on power. (AP-1800D)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- OMNITEC DESIGN Flexible Duct 12 dia., Mylar, 25 ft. L (OAD12)
- Whisps Air Cleaners and Accessories