Shop All Pet & Animal Food & Treats
Whiskas
Whiskas Temptations K32784 3 oz. Tempting Tuna Cat Treat
Mfr # 160787
Zoro # G903772650
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiskas
- MFR # 160787
- Zoro # G903772650
- Country of Origin United States
- Category Pet & Animal Food & Treats
Description
Features
- Type - Whiskas temptations tempting tuna cat treat.
- Brought to you by Whiskas
- High Quality
- Total of 24 units
- Buy in bulk and save!
- Capacity - 3 oz.
- Dimension - 1.25 x 4.5 x 7 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARACLIPSE Fly Patrol Ultraviolet Replacement Lamp - 4 Pin (72470)
- ILC Replacement For Boostmobile Scp-38Lbps Battery (SCP-38LBPS)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L White Polypropylene Handle (69815)
- KOHLER Carburetor Kit (16 853 20)
- WHISKAS Whiskas Temptations E72300 6.35 oz. Tasty Chicken Cat Food (160779)
- WHISKAS Whiskas Temptations 10112728 16 oz. Seafood Medley Cat Treat (188383)
- NOTHIN TO HIDE Fieldcrest Farms Chicken Grain Free Chews For Dogs 10 pk (146)
- WHITETAIL INSTITUTE OF NA Whitetail Institute Of Na 4904 Imperial Tall Tine Tuber Turnip (4904)
- NOTHIN TO HIDE Fieldcrest Farms Beef Grain Free Chews For Dogs 10 in 2 pk (153)
- FRISKIES Friskies 10033 6.3 lbs. Surfing Turfin Favorite Cat Food (160731)
- DREAMBONE DOG CHEWS CHIX/VEG 4PK (DBC-00257)
- Whiskas Pet & Animal Food & Treats