Shop All Window & Wall Air Conditioners
This Product is Discontinued
Whirlpool
Window-Mounted AC, 230V, 24,000 BTU, 230, Cool Only, 24,000 BtuH (Discontinued)
Mfr # WHAW242BW
Zoro # G2671809
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 230
- Operation Mode Cool Only
- BtuH Cooling 24000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whirlpool
- MFR # WHAW242BW
- Zoro # G2671809
- UPC # 013964889437
- Country of Origin China
- Category Window & Wall Air Conditioners
Details
Item | Window-Mounted AC,230V,24,000 BTU |
Voltage | 230 |
Operation Mode | Cool Only |
BtuH Cooling | 24000 |
Item - Air Conditioners and Heat Pumps | Window Air Conditioner |
Description
Window-Mounted AC,230V,24,000 BTU
Restrictions
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.