Shop All Window & Wall Air Conditioners
This Product is Discontinued
Whirlpool
Window-Mounted AC, 230V, 18,000 BTU, 230, Cool Only, 18,000 BtuH (Discontinued)
Mfr # WHAW182BW
Zoro # G2671711
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 230
- Operation Mode Cool Only
- BtuH Cooling 18,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirlpool
- MFR # WHAW182BW
- Zoro # G2671711
- UPC # 013964889413
- Country of Origin China
- Category Window & Wall Air Conditioners
Details
Promotion Restriction | Not eligible for promotion |
Item | Window-Mounted AC,230V,18,000 BTU |
Voltage | 230 |
Operation Mode | Cool Only |
BtuH Cooling | 18,000 |
Item - Air Conditioners and Heat Pumps | Window Air Conditioner |
Description
Window-Mounted AC,230V,18,000 BTU
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.